Houzer CTO-3370SL Contempo Series Undermount Stainless Steel 70 - 30 Double Bowl Kitchen Sink; Prep Bowl Left
Mfr # CTO-3370SL
Zoro # G303953642
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # CTO-3370SL
- Zoro # G303953642
- UPC # 881208030552
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Contempo Series Zero-Radius Undermount 30/70 Double Bowl is beautifully articulates the excitement of contemporary kitchen design. It's exacting looks, sharp angles and clean design capture the essence of Art Deco, Zen-Inspired minimalism and big city chic. Features include flat bottom with scored drain lines, zero-radius ledges and bottom, rear-set drain, MegaShield insulation for maximum sound absorption while eliminating condensation under the bowl. Thedeep bowl protects from splashing water, while the rear-set drain and scored drain-lines maximize the workspace. Includes mounting clips and template for added convenience.
Features- Undermount Zero Radius 70-30 Double Bowl Sink
- Lustrous Satin Finish
- Material: Stainless Steel
- Drain Placement: Back
- Faucet Hole Size: 1.5
- Minimum Cabinet Size: Fits 36" cabinet
- Number of Basins: 2
- Faucet Included: No
- Basin Rack Included: No
- Basket Strainer Included: Yes
- Colander Included: No
- Cutting Board Included: No
- Left Double - Triple Basin Dimensions Basin : 9" L x 16" W x 8" D
- Right Double - Triple Basin Dimensions: 21" L x 16" W x 10" D
- Installation Type: Undermount
- Sound Dampening: Yes
- Gauge: 18
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Contempo
- Dimension: 18" L x 33" W x 0.8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSOAK Seal Kit For Ps-200 Metcraft (28920)
- THRIFCO PLUMBING Nylon 3/8 Barb Coupling (9429315)
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline (08Q011N06010S4)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (105 1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520RDBG)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- BLANCO AMERICA Blanco America 440149 Precis Undermount Composite Single Bowl Kitchen Sink in Anthracite (440149)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou (3361-4-NA)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-PB)
- RUVATI 33"x22" Ledge Drop-in Tight Radius 16Ga SS Kitchen Sink Single Bowl (RVH8003)
- Houzer Kitchen Sinks