Shop All Kitchen Sinks
Houzer
Houzer BLS-3322 Bellus Series Zero Radius Topmount Stainless Steel 1 Hole Large Single Kitchen Sink
Mfr # BLS-3322
Zoro # G503953688
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # BLS-3322
- Zoro # G503953688
- UPC # 881208037209
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Bellus Series Topmount Zero Radius Large Single Bowl Sink is a smart. and easy upgrade for a laminate countertops without peer. Bellus series will sour your design palette to a new heights with pleasing simplicity when coupled with today's high performance laminate countertops. The Houzer BCS-3322 Bellus sink fabricated from heavy 18 gauge premium grade 304 stainless steel and features one hole. zero radius corners and bottoms. bold foundational feel to its raised rim and back ledge. rear-set drain. scored drain-lines. exclusive MegaShield insulation. FeaturesTopmount Zero Radius Large Single Bowl9" Bowl DepthLustrous Satin FinishOne Hole but can add up to 3 HolesSpecificationsMaterial: Stainless SteelDrain Placement: BackFaucet Holes: 1Faucet Hole Size: 1.5Minimum Cabinet Size: Fits 36" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: yesBasket Strainer Included: YesColander Included: NoCutting Board Included: NoInstallation Type: TopmountSound Dampening: YesGauge: 18ADA Compliant: NoApproved For Commerical Use: NoCollection Name: BellusWarranty Term: Limited LifetimeDimension: 22" L x 33" W x 9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (77067)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- ZORO SELECT 1/2" OD x 1 ft. Welded Stainless Steel Tubing (87123)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Drainboard (SC121610-12L3)
- Houzer Kitchen Sinks