Houzer 3322-9BS3-1 9 in. Deep Glowtone Series Topmount Stainless Steel 3 Hole 50 & 50 Double Bowl Kitchen Sink
Mfr # 3322-9BS3-1
Zoro # G403953696
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # 3322-9BS3-1
- Zoro # G403953696
- UPC # 881208021406
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Glowtone Builder Series Topmount Double Bowl Kitchen Sink is built for value-minded professional. This builder series are builder's specification-grade and have a deeper, heavy-gauge construction that delivers quality you can reply on and popular styling that satisfies homeowners. It features heavy 18 gauge, 3 faucet mounting holes, a lustrous satin finish with highlighted rim that is easy to clean and maintain, self-rimming edges, StoneGuard undercoating over super silencer pad. Compatible with Houzer sink accessory Bottom Grid models BG-3100 and Cutting Board CB-3100.
Features- Topmount Double Bowl
- Lustrous Satin Finish with highlighted rim
- Material: Stainless Steel
- Drain Placement: Center
- Faucet Holes: 3
- Faucet Hole Size: 1.5
- Minimum Cabinet Size: Fits 36" cabinet
- Number of Basins: 2
- Faucet Included: No
- Basin Rack Included: No
- Basket Strainer Included: No
- Colander Included: No
- Cutting Board Included: No
- Left Double - Triple Basin Dimensions Basin : 14.06" L x 15.75" W x 9" D
- Right Double - Triple Basin Dimensions: 14.06" L x 15.75" W x 9" D
- Installation Type: Topmount
- Sound Dampening: Yes
- Gauge: 18
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Glowtone
- Theme - Style: Traditional
- Dimension: 22" L x 33" W x 9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18A)
- ELKAY 16 Gauge SS 35-7/8" x 20-1/4" x 9" Sgl Bowl Tall Farmhouse Sink Kit (EFRUFF3417RDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- AMERICAN IMAGINATIONS 12-in. W Kitchen Sink_AI-34412 (AI-34412)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR1919103)
- RUVATI 25" Drop-in Topmount 16 Gauge SS Single Bowl Kitchen Sink (RVH8010)
- WHITEHAUS Fireclay Duet Series Reversible Sink W/ Smooth Front Apron, Wht (WH3018-WHITE)
- PARKER & BAILEY Honey-Almond Scent Kitchen Cabinet Cream 8 oz Cream (580469)
- Houzer Kitchen Sinks