Shop All Kitchen Sinks
Houzer
Houzer 3322-8BS3-1 8 in. Deep Glowtone Series Topmount Stainless Steel 3 Hole 50 & 50 Double Bowl Kitchen Sink
Mfr # 3322-8BS3-1
Zoro # G903953684
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # 3322-8BS3-1
- Zoro # G903953684
- UPC # 881208021307
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Glowtone Series Topmount Double Bowl Kitchen Sink is designed to bring extraordinary value to everyday application. The perfect combination of ecoNomy, style and convenience. This Houzer is made of 20-gauge stainless steel and features 3 faucet mounting holes, a lustrous satin finish with highlighted rim that is easy to clean and maintain, self-rimming edges, StoneGuard undercoating over super silencer pad.
Features- Topmount Double Bowl
- Lustrous Satin Finish with highlighted rim
- Material: Stainless Steel
- Drain Placement: Center
- Faucet Holes: 3
- Faucet Hole Size: 1.5
- Minimum Cabinet Size: Fits 36" cabinet
- Number of Basins: 2
- Faucet Included: No
- Basin Rack Included: No
- Basket Strainer Included: No
- Colander Included: No
- Cutting Board Included: No
- Left Double - Triple Basin Dimensions Basin : 14.06" L x 15.75" W x 8" D
- Right Double - Triple Basin Dimensions: 14.06" L x 15.75" W x 8" D
- Installation Type: Topmount
- Sound Dampening: Yes
- Gauge: 20
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Glowtone
- Theme - Style: Traditional
- :
- Dimension: 22" L x 33" W x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- BREEZE T-Bolt, Spring, 4.5", Zinc Bolt, PK10 (B9226-0450 B)
- JONES STEPHENS Brass, Raised Head, Plug (P50800)
- EVERFLOW Icemaker Replacement Valve 1/2" Push-Fit Inlet x 1/4" Compression Outlet, Lead Free Brass (545U)
- NANTUCKET SINKS Retrofit Glacierstone Double Bowl EZApron Kitchen Sink (NS-GSEZA32D)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3119R)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 70/30 Double Bowl (RVM5173)
- RUVATI 33"x22" Drop-in Topmount 16 Gauge Zero Radius SS Kitchen Sink Sgl Bowl (RVH8001)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories -Matte Black (T-PS36MB)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- Houzer Kitchen Sinks