Shop All Kitchen Sinks
Houzer
Houzer 1722-7BS-1 Hospitality Series Topmount Stainless Steel 3-Holes Bar & Prep Sink; Stainless Steel
Mfr # 1722-7BS-1
Zoro # G203953797
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # 1722-7BS-1
- Zoro # G203953797
- UPC # 881208024209
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Hospitality Series Topmount Single Bowl Bar Sink. this compact bar sink complements your home decor that make them stylish and versatile additions to any kitchen. bar area. or utility room. They can even add flair to recreational vehicles. This unit is constructed of a 22-gauge T304 stainless steel and features 2 faucet mounting holes. a lustrous satin finish that is easy to clean and maintain. highlighted rim. self-rimming edges. StoneGuard undercoating over super silencer pad for less clatter while you're washing plates and pans. FeaturesTopmount Bar/Prep BowlLustrous Satin Finish with highlighted rimSpecificationsMaterial: Stainless SteelDrain Placement: CenterFaucet Holes: 3Faucet Hole Size: 1.5Minimum Cabinet Size: Fits 21" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: YesColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 14.06" L x 15.75" W x 6.5" DInstallation Type: TopmountSound Dampening: YesGauge: 22Country of Origin: South KoreaADA Compliant: NoApproved For Commerical Use: NoCollection Name: HospitalityTheme - Style: TraditionalWarranty Term: Limited LifetimeDimension: 22" L x 17" W x 6.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- B & K SILLCOCK 1/2X10""FROSTFRE (104-827HC)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6252)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 6 Ft. (Y34-6)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- ELKAY Sink, Drop-in, Undermount Mount, MR2 Hole, Elite Satin Finish (DSESR12722MR2)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR33213)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191655)
- Houzer Kitchen Sinks