Shop All Planters & Window Boxes
Houston International Trading
Houston International Trading 8625E XR S-4 Enameled Galvanized Rectangular Planters; Red - Set of 4
Mfr # 8625E XR S/4
Zoro # G003768867
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houston International Trading
- MFR # 8625E XR S/4
- Zoro # G003768867
- UPC # 97893986252
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Set of 4
- Color: Red
- Extra Small Dimension: 6" H x 7" W x 12" L
- Small Dimension: 6'' H x 7'' W x 16'' L
- Medium Dimension: 6" H x 7" W x 20" L
- Large Dimension: 6" H X 7" W X 23" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF Active 6 Oz. Insect Repellent Aerosol Spray (1810)
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP2436BK)
- HTH 8 lbs Ultra Tablet Chlorinating Chemicals (HT7627)
- YARDGARD Chain Lnk Tp Rail, 17 ga., 1-3/8"x10.5 ft. (328913DPT)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 8300E XR Enameled Galvanized Vase; Red (8300E XR)
- DOWN UNDER WHELD PLANT STND BK 14""D (S14410)
- RED CARPET STUDIOS Statuary Gnome Selfie Planter (20512)
- RUGG Polyresin Window Box Terracotta (AW30-TC)
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- BLOEM LIVING WINDOW BOX TARCOT 30"" (DCBT30-46)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- Houston International Trading Landscaping Materials