Shop All Recreational Vehicle Accessories
Houston International Trading
Houston International Trading 6516E S.3 SAFF Enameled Galvanized Kitchen Storage Containers; Saffron
Mfr # 6516E S.3 SAFF
Zoro # G504133836
original price:
$80.49
9% off
new price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houston International Trading
- MFR # 6516E S.3 SAFF
- Zoro # G504133836
- UPC # 97893365163
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Color: Saffron
- Small Size: 7.5" dia. x 7.5" H
- Medium Size: 9.5" dia. x 9.5" H
- Large Size: 12.5" dia. x 13" H
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- ZIPPO Death Kiss Design Sage Pocket Lighter (48594)
- BLACK & DECKER 12 Amp 2-in-1 Landscape Edger and Trencher (LE750)
- CHAPIN Pump Barrel Assembly (3-7045)
- CAMCO RV WINDOW AWNING PULL STRAPS 2/PK (42504)
- E-Z-GO Sun Top Stone Beige 54 ft. (608198)
- JR PRODUCTS JR Products 81665 Metal Shower Curtain Rings - Pack of 12 (81665)
- WOODFORD MANUFACTURING Woodford Mfg Co THERM-05 Woodford Thermaline Complete Unit - 5 Ft. (THERM-05)
- CLASSIC ACCESSORIES Trailer Cover, 13 ft 1"-16 ft Trailer Grey (80-409-161001-RT)
- COLEMAN-MACH Coleman-Mach 41-0013 Non-Ducted Ceiling Assembly for Wall Thermostats 9330F4552 - Plenum Only, White (9430-4552)
- US HARDWARE HOSE LP GAS FLEXIBLE 15"" (RV-339B)
- Houston International Trading Camping Equipment