Shop All Recreational Vehicle Accessories
Houston International Trading
Houston International Trading 6516E S.3 SA Enameled Galvanized Kitchen Storage Containers; Sage
Mfr # 6516E S.3 SA
Zoro # G704133599
original price:
$66.55
10% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houston International Trading
- MFR # 6516E S.3 SA
- Zoro # G704133599
- UPC # 97893651648
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Color: Sage
- Small Size: 7.5" dia. x 7.5" H
- Medium Size: 9.5" dia. x 9.5" H
- Large Size: 12.5" dia. x 13" H
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- THERMACELL 48 Hr. Mosquito Repellent Refill, 4PK (R4)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Blue (277152BL)
- ARNOLD Primer Bulb , 3PK (490-239-0001)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 6516E S.3 SAFF Enameled Galvanized Kitchen Storage Containers; Saffron (6516E S.3 SAFF)
- RV DESIGNER RV Designer E237 Plastic T-Style Entry Door Holder - Colonial White, 6" (E237)
- ADCO PRODUCTS Toy Hauler Designer Series Cover, Gray, 20'1" - 24' (52272)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG15BKVP Decor Receptacle with Cover - 15A, 125V, Black (DG15BKVP)
- RV PIGTAILS RV Pigtails 40046 Forest River / Rockwood / Palomino / Northwood 7-6 Pigtail - Yellow, 42" (40046)
- BATTERY DOCTOR Battery Doctor 30993 MiniBlade Fuse Kit - 80 Piece (30993)
- GENOVA Genova 71121 Sanitary Tee - 2" x 2" x 1-1/2" (674811QQP)
- Houston International Trading Recreational Vehicle Accessories