Shop All Recreational Vehicle Accessories
Houston International Trading
Houston International Trading 6516E S.3 C Enameled Galvanized Kitchen Storage Container; Cream
Mfr # 6516E S.3 C
Zoro # G404133714
original price:
$65.69
9% off
new price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houston International Trading
- MFR # 6516E S.3 C
- Zoro # G404133714
- UPC # 97893205162
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Color: Cream
- Small Size: 7.5" dia. x 7.5" H
- Medium Size: 9.5" dia. x 9.5" H
- Large Size: 12.5" dia. x 13" H
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS 2 Gal. Foaming Compression Sprayer (190456)
- GARDENWARE Professional Pocket Grafting Tool (GA2691526)
- MATABI LTC Lance Tube (81835627)
- AFTERMARKET Fits Cub Cadet Commercial 01004081 02005077 Replacement Flat Idler Pulley 38 x (FRS20-0202)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 6516E S.3 SAFF Enameled Galvanized Kitchen Storage Containers; Saffron (6516E S.3 SAFF)
- LIPPERT UNIVERSAL AWNING HARDWARE - SOLERA POWER 12V 69 INCH - INFINITE - AM K (434723)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230 Excela-Flo Low Pressure Single Stage Regulator-1/4" Inlet x 3/8" Outlet (MEGR-230)
- E-Z-GO Premium Steering Wheel (602980)
- ATTWOOD Attwood 5110-36-7 Frosted Globe All-Round Light with 2-Pin Locking Collar Pole - 36 in. (5110-36-7)
- VALTERRA Phoenix Faucets by Valterra PF276042 AirFusion Single-Function Shower Head w Flow Controller-White (PF276042)
- REESE Reese 118021 7-Way Plug Plastic Blade Style (118021)
- Houston International Trading Recreational Vehicle Accessories