Shop All Planters & Window Boxes
Houston International Trading
Houston International Trading 6001E 11 x 19 in. Iron Planter Dolly
Mfr # 6001E
Zoro # G703768884
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houston International Trading
- MFR # 6001E
- Zoro # G703768884
- UPC # 97893060013
- Country of Origin China
- Category Planters & Window Boxes
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Size: 11 x 19"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDLAM PLUS Bedlam Plus Insecticide (17oz) (29511-U17)
- AQUA JOE 2-Zone Electronic Water Timer | Customizable Programs | 2 Connections (AJ-ET2Z)
- E-Z UP Portable Shelter, 20 ft L, Polyester (END3A20KMCRB)
- OREGON Mower Blade (396-810)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 8300E XR Enameled Galvanized Vase; Red (8300E XR)
- COWPOTS CowPots #5 Square Pot - 60 pots (#5 Sq (60))
- TRENDSPOT Mediterranean 10 in. D Ceramic Planter Blue (AHCR11403S-100A)
- GARDENISED Green Freestanding Raised Garden Bed Rectangular Flower Planter (QI003908G)
- PANACEA Replace Coco Liner 14 (88592)
- CLASSIC ACCESSORIES 24 in. Coco Trough Liner (VE2637646)
- HCMPANIES 1 Nursery Container (NRT0T1G3G18)
- Houston International Trading Landscaping Materials