Shop All Table Lamps
Houshtec
Urban Designs 7793706 24 in. White & Gold Column Ceramic Table Lamp
Mfr # 7793706
Zoro # G203764676
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Houshtec
- MFR # 7793706
- Zoro # G203764676
- UPC # 818578020333
- Country of Origin China
- Category Table Lamps
Description
Brighten up your space and add some style to your decor with this unique column table lamp. Featuring a ceramic classic style with a modern twist this table lamp will give your home decor a lift. Polished brass accents add glistening touches while a beautiful oyster drum shade seems to float on top. Ideal to add luxury to a modern or transitional space.
Features- Glazed ceramic and metal construction
- Crisp oyster drum lamp shade
- Requires one Type A 50 Watt
- Color: White & Gold
- Dimensions: 24" H x 15" W x 15" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Aqua Drum Fabric Shade (CWT-2012-AU)
- LALIA HOME Glass Dollop Table Lamp with White Fabric Shade, Mercury (LHT-5001-MR)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- DIAMOND SPARKLE Stick Table Lamp with USB Charging Port & Fabric Shade, Red (DI2519772)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- Houshtec Table Lamps