Houshtec

Urban Designs 7792176 Three Hearts Mirrored Candle Wall Sconces Set


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a stunning wall arrangement with the help of this Black Heart Metal Wall Sconce. This gorgeous three-dimensional sconce features three mirrored hearts with a candle plate ideal for pillar candles. Customize it with a candle in the color and scent of your choice, then place it alongside a piece of art, hallway, fireplace mantel or an over-bed spot in a master suite for the ultimate focal point.

Features
  • Elegant black finish over hand crafted heart frames
  • Three-dimensional candle wall sconce uses 3 pillar candles (not included)
  • Iron metal construction
  • Features mirrored accents
Specifications
  • Dimension: 25" H x 21" L x 3" W
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.