Shop All Tablecloths & Runners
Houshtec
Urban Designs 7743609 Erika 2-Drawer Middle Shelf Wooden Accent Side Table; Brown - 285 x 16 x 12 in.
Mfr # 7743609
Zoro # G103988868
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Houshtec
- MFR # 7743609
- Zoro # G103988868
- UPC # 812085032667
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- A refined mix of wood and MDF give this side table a custom look
- Two drawers design separated by a middle shelf for additional storage and display
- Ideal next to a sofa, bedside or chair
- Color: Brown
- Material: Solid Wood and MDF
- Finish: Rustic
- Dimensions: 285" H x 16" W x 12" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- KARAT Full Size 3 1/8 in Foil Steam Table Pans, PK50 (AF-STP100)
- SUPERIOR POPCORN CO Superior Popcorn 8 Ounce Popcorn Machine- Electric Countertop Popcorn Maker (Black) (597515HNQ)
- GARLAND Long Burner For - Part# 2702298 (2702298)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- CREATIVE CONVERTING 10036 14' x 29in Navy Blue Plastic Table Skirt (500TS1429NV)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- Houshtec Tablecloths & Runners