Shop All Tablecloths & Runners
Houshtec
Urban Designs 7733609 Erika 2-Drawer Middle Shelf Wooden Accent Side Table; White - 285 x 16 x 12 in.
Mfr # 7733609
Zoro # G803988816
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Houshtec
- MFR # 7733609
- Zoro # G803988816
- UPC # 812085032650
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- A refined mix of wood and MDF give this side table a custom look
- Two drawers design separated by a middle shelf for additional storage and display
- Ideal next to a sofa, bedside or chair
- Color: White
- Material: Solid Wood and MDF
- Finish: Rustic
- Dimensions: 285" H x 16" W x 12" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILEX Tilex 70441 Press N Seal Plastic Wrap; 70 sq. ft. (70441)
- FAME FABRICS Vest, 2 Pocket, Black, V65, 4XL (82994)
- INTEK MANUFACTURING Relay - Solid State (NT1092)
- EVERPURE Claris Gen2 Head 3/8 Bsp (EV433990)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- Houshtec Tablecloths & Runners