Houshtec

Urban Designs 7729344 Cresta Rustic Cypress Wood Two Tone 2-Drawer Nightstand


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Covered with a grey and brown finish, the Cresta Rustic Wood two-drawer nightstand from Urban Designs is ideal for a casual setting. The solid wood splayed legs stand out as vintage details, highlighting the design with a unique presence. With two drawers with metal handles, this nightstand is sure to work as a useful option for storing commonly used items nearby.

Features
  • Built with Cypress wood
  • Two tone combination in light grey and light brown
  • Weathered finished with stained wood and polished metal
Specifications
  • Dimension: 23" H x 19.75" L x 13.75 " W
  • Weight: 26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.