Household Essentials 72584-1 Leifheit Airboard Compact Thermo-Reflect Ironing Board
Mfr # 72584-1
Zoro # G503778816
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Household Essentials
- MFR # 72584-1
- Zoro # G503778816
- UPC # 47738725843
- Country of Origin China
- Category Ironing Boards
Description
Thermo-Reflect Ironing Board is an optimized ironing surface designed to give you the most exceptional ironing experience possible. It is exceptionally lightweight significantly lighter than standard plastic and steel top boards. Its ironing surface is made from EPP, a stretched, ultra lightweight durable plastic that makes this ultra light. Board possible. A lighter board is easier to set and maneuver, especially for those with limited mobility. This 4-leg ironing board is both light and solid, with a compact frame and ironing surface that is perfect for smaller spaces and smaller jobs. The board's height adjusts from 29.5 in. to 34.6 in. to customize the fit of your board. An iron rest is attached to the back of the board so you have an accessible place to safely rest your iron. An iron rest can extend the life of your board and cover by reducing the chance of scorching. Enjoy quality construction and the best of German engineering from Leifheit, and truly have a better ironing experience.
Features- Ultra-light (7.3 lbs.), small-sized ironing board that is significantly lighter than steel and standard plastic tops
- Cover has Thermo Reflect titanium coating that reflects heat and steam for 33% faster ironing and is suitable for steam irons
- Compact frame and ironing surface is ideal for smaller spaces and smaller jobs
- Attached iron rest protects the board from scorching
- High-quality German design and engineering
- Safety leg-lock keeps legs from falling open accidentally
- Color - White, Blue cover
- Dimensions - 29.5-34.6 x 11.8 x 43.3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Masslinn Dusting Tool, 23w x 5d, Orange, PK6 (CHI 8050)
- FABULOSO Cleaners & Detergents, 48 oz Sparkling Citrus (US07171A)
- GENUINE JOE Disposable Dust Mop Refill, PK12 (GJO00245CT)
- MEDEGEN MEDICAL PRODUCTS Hamper, Chrome, Isolation Linen Decal (15-9300)
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- WHITMOR 10.5 in. H X 7.5 in. W X 1.9 in. L Ironing Pad Pad Included (6154-6707)
- HOME BASICS Over the Door Ironing Board Holder (IB01915)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- Household Essentials Ironing Boards