Shop All Hanging Closet Organizers
Household Essentials
Household Essentials 311312 Natural Blended Canvas 6-Shelf Organizer-plastic shelves
Mfr # 311312
Zoro # G004165627
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Household Essentials
- MFR # 311312
- Zoro # G004165627
- UPC # 40071100803
- Country of Origin China
- Category Hanging Closet Organizers
Description
Treat your sweaters to the fine life year round in this hanging Sweater Organizer. Made from smooth, sturdy canvas, this durable fabric breathes, keeping your clothing fresh in season and out. With six shelves, each supported by plastic base, and an innovative hanging system, which can be used with any standard closet rod or wire shelving system, this unit is well equipped to handle a full wardrobe. Pamper your sweaters and other garments: encase them in nature's fibers. Let them breathe.
Cotton blend canvas provides a durable, long lasting storage solution for a variety of needs.
Breathable fabric is perfect for storage of seasonal garments.
6 plastic supported shelves.
Two strong hooks hang organizer in rod or wire closets.
Color: Natural.
Length: 50"/127cm.
Width: 12"/30.48cm.
Depth: 12"/30.48cm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- LOWELL Cable Panel wbrushes 1U (CBP-1)
- PIG PIG Drum Patch & Repair Kit (PTY203)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- CLOSETMAID Closetmaid 281200 84 in. Heavy Duty Wall Standard Shelf Track; White (826081)
- IDESIGN Hanger Scarf 8 Loop Chrome (06730)
- CLOSETMAID Lg/Sm End Caps (7535500)
- WHITMOR Whitmor Mfg. Hanging Shoe Shelves 6044-112 (6044-112)
- STANDALONE Closet Culture Basket Surround Kit; Champagne Nickel (ST864971)
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- Household Essentials Hanging Closet Organizers