Household Essentials 133012-1 Silver Steel Top Tabletop Ironing Board with Iron Rest
Mfr # 133012-1
Zoro # G003768911
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Household Essentials
- MFR # 133012-1
- Zoro # G003768911
- UPC # 26663450327
- Country of Origin China
- Category Ironing Boards
Description
Iron well on this compact Household Eeeentials Silver Table Top Ironing Board with Trellis Cover. This small ironing board has a 12 x 30 inch steel mesh ironing surface for use with steam irons. Its cotton cover and fiber pad are sewn together for less slipping and sliding while ironing so you iron easier. A retractable iron rest keeps hot irons handy and safely off the ironing board surface while you work. Perfect for quick apartments, college dorms, bedrooms, laundry rooms and touch ups this small board is simply a miniature steel mesh ironing board. Folds up to 35.5 x 12 x 1.5 inches and stores behind doors, under beds, or hangs with included over-the-door hook.
Features- Silver Steel Top Tabletop Ironing Board with Iron Rest
- 100% cotton cover and foam pad
- Easy release lever to fold down
- Already ensemble
- Mesh top for improved steam flow
- Fully adjustable height
- Easy release lever to fold down for secure transport and storage
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMEX NORTH AMERICA Odor Absorber Show Fresh (USA6400B12)
- DIAL PROFESSIONAL Borateem Color Safe Bleach Powder, 17.5 oz. (00145)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- HOME BASICS Over the Door Ironing Board Holder (IB01915)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- SUNBEAM ironing Board Holder, White (3963001000)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- Household Essentials Ironing Boards