Household Essentials 10KDNAT-1 Collapsible Storage Box Set - Natural
Mfr # 10KDNAT-1
Zoro # G304175074
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Household Essentials
- MFR # 10KDNAT-1
- Zoro # G304175074
- UPC # 40071115234
- Country of Origin China
- Category Wire Shelf Accessories
Description
2-box set of natural lidded storage boxes. This brightly colored set has built in grommet handles for a firm place to grip.They are large enough to store quite a bit, and small enough to fit on shelves without being to heavy to lift! Each box has reinforced sides for extra stability. This means the boxes sit side-by-side or be stacked. The lift-off lids make it much easier to get in and out of than a typical cardboard box. The natural storage boxes are deeper than they are wide, so they fit better on shelves. Perfect for bedrooms, door rooms, and family areas, these easy-access storage boxes make cleaning up quick and effortless. And each box is collapsible, to compactly store the box itself. So bring order to your home, and have fun doing so, with this natural storage box set. Find the color you want for every mood and season.
Features- 2 piece Collapsible Storage Box Set with removable lid for easy storage and organization
- Conveniently sized to fit most shelves and to stack!
- Sturdy lidded boxes keeps stuff handy yet out-of-sight for quick clean up
- Built-in grommet handles keep it easy to lift and access
- Perfect for changing with the seasons
- Collapsible for easy seasonal storage and decor changes
- Color - Natural
- Dimensions - 8 H x 13 W x 15 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 8 in H (DC3080-SXL BUY 4S)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- GROZ Drum Cradle, 55 gal. Drum (44367)
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- PRIME-LINE Wire Shelf End Caps, 3/16 in. Inside Diameter, Vinyl, White in Color 20 Pack (EP 11324)
- KEE SAFETY Kee Safety - 84 -8 - Malleable Plug, 1-1/2" Dia. (84 -8)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 22 of Yellow Premium Stacking Bins (603381YL)
- Household Essentials Wire Shelf Accessories