Household Essential 83040 Rollfix Retracting Clothesline
Mfr # 83040
Zoro # G204065284
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Household Essentials
- MFR # 83040
- Zoro # G204065284
- UPC # 47738830400
- Country of Origin China
- Category Clothespins
Description
This retractable line mounts between any two opposite walls or surfaces. It has 5 lines that extend to 13 1/3 ft. , providing nearly 69’ of drying space. As lines are set and used, the clothesline can be adjusted and tightened through the use of a thumb screw on one side of the line mount. When the retractable clothesline is not in use, the line automatically winds up, keeping your line clean, tangle-free, and out of the way.
Hang a retractable clothesline it in the bathroom over the tub. Place another in the laundry room. Put one on the sunny side of the porch. Retractable lines are also ideal for basements, garages, and RVs as they provide the most drying potential in the least amount of space.
Features- Rollfix Retracting Clothesline
- Indoor/Outdoor air dryer
- Environmentally friendly
- Fits anywhere between opposite walls
- 5 lines extend to 13 1/3 feet (nearly 69’ of hanging space)
- Automatic windaway when not in use
- Retractable lines
- Lines tightened be thumb screw
- Dimension - 21.75 L x 65.40 W x 3 H x 18.90 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- VINTIQUEWISE Rectangle Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_SQ)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK (26490)
- SURFACE SHIELDS Floor Protection, 60 In. x 300 Ft, Natural (WS60300)
- HOUSEHOLD ESSENTIALS Household Essentials 280 Line Tightener Aluminum (280)
- UNKNOWN WOOD CLOTHES PIN, 100PK (6026-868)
- DIAMOND Clothespins Plst 24Ct (536-376-850)
- CREATIVITY STREET Wood Flat-Slotted Clothespins Natural (PAC368501)
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- CREATIVITY STREET Wood Natural Spring Clothespins Natural (PAC365801)
- HONEY-CAN-DO Clothespins, Wooden, 1/2 in H x 13/32 in W X 3 19/64 in L, Holds Up to 10 lbs per Pin, 50 Pack (DRY-01375)
- Household Essentials Clothespins