Household Essentials

Household Essential 551RED 10 in. H 36 Pieces Ornament Chest


product price: $55.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Strong and durable ornament chest.
  • Window Vision lets you see which ornaments are stored.
  • Heavy-stock cardboard dividers keep ornaments protected.
  • dividers accommodate multi-sized ornaments.
  • Top layer lift-out-tray keeps ornaments in tact for easy access to lower tray.
  • Red poly/cotton canvas with green trim creates a festive storage option for those special holiday collectibles.
  • Stores up to 36 pieces.
    Dimensions:
  • Height: 10".
  • Width: 13.5".
  • Depth: 27".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.