Shop All Wall Repair Patching
House
Platinum Patch Exterior Filler - 16 oz
Mfr # HO1648149
Zoro # G204096394
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO1648149
- Zoro # G204096394
- UPC # 752516175429
- Country of Origin China
- Category Wall Repair Patching
Description
Platinum Patch Exterior Filler - 16 oz
Platinum Patch with WeatherMax Technology provides underpassed performance for filling holes and cracks in multiple materials. Easy to apply, ready to use, shrink and crack resistant, easy to sand, paintable, low odor and cleans with Water.
Features- Platinum Patch Exterior Filler - 16 oz
- Dimension: 4.25 x 3.88 x 3.88 in.
- Cube: 63.98
- Weight: 1.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4930 VHB Tape 0.75" x 5yd, White, 25 mil (4930)
- HANDI-FOAM Spray Foam Kit, 2-35 Chnnl Fill HFO, 35 cu (P12046)
- H&C 0.5 gal Cleaner Degreaser, Invisible Finish, Clear, Solvent Base (50.170015-15)
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige, Soft Wax (WAX03S-10PK)
- GORILLA GLUE White Wall Repair 16 oz (103963)
- QUIKRETE Concrete Crack Seal Poly (862017)
- STRAIT-FLEX Perma-Patch Drywall Patch (PP-2PK)
- QUIKRETE Concrete Patch Vinyl 10# (113311)
- DAP Patching Compound, 1 gal, Pail, Off White, Presto Patch (58555)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 10 lb (547 10 lb)
- House Wall Repair Patching