Shop All Bluetooth & Smart Speakers
House Of Marley
House of Marley EM-JA014-SB Bag of Riddim Portable Bluetooth Speaker - Signature Black
Mfr # EM-JA014-SB
Zoro # G703846988
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Marley
- MFR # EM-JA014-SB
- Zoro # G703846988
- UPC # 846885008676
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Pack great design and gorgeous sound into a streamlined bag that moves with you. The Bag of Riddim 2 offers an integrated auxiliary input for effortless connectivity, and a built-in USB port for easy charging. With Bluetooth technology and ten hours of playtime, it keeps up with the party-wherever you end up.
Features- 10-hour playtime
- Bamboo faceplate
- Rewindfabric
- Up to 15m wireless range
- Bluetooth Connectivity
- Voice Prompt
- Bass ports
- USB for charging device
- AC adapter
- Removable bag with shoulder strap & carry handle
- Collection: Bag of Riddim
- Color: Signature Black
- Woofer: 2x 3.5"
- Tweeters: 2x 1"
- Weight: 12.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Battery For Hp Pavilion Dv4-5000, Dv4-5099, Dv6-7000, Dv6-7099, (HP-DV6-7KX9)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- ZUNAMMY Zunammy ZTS095BK Lantern Light-up Color Changing Bluetooth Speaker; Black (ZTS095BK)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- CREATIVE LABS Creative Labs MF1680AA000 Pebble Desktop Speakers; Black (MF1680AA000)
- House Of Marley Bluetooth & Smart Speakers