Shop All Planners
This Product is Discontinued
House Of Doolittle
Weekly/Monthly Planner, 8-1/2x11 In. (Discontinued)
Mfr # HOD528
Zoro # G8982443
This Product is Discontinued
Key Features
- Refills No
- Style Calendars And Planners-Appointment Books
- Sheet Size 8-1/2 in x 11 in
- Format Monthly, Weekly
- Cover Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD528
- Zoro # G8982443
- UPC # 040983100960
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Details
Refills | No |
Style | Calendars And Planners-Appointment Books |
Format | Monthly, Weekly |
Item | Planner |
Cover Color | Brown |
Cover Material | Embossed Simulated Suede |
Refillable | No |
Description
Planner, Format Monthly, Weekly, Sheet Size 8-1/2 in x 11 in, Cover Color Brown, Cover Material Embossed Simulated Suede, Refillable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.