Shop All Planners
House Of Doolittle
Weekly/Monthly Planner, 8-1/2x11 In.
Mfr # HOD28302
Zoro # G8983511
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars And Planners-Appointment Books
- Sheet Size 8-1/2 in x 11 in
- Format Monthly, Weekly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD28302
- Zoro # G8983511
- UPC # 040983111539
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Size (Bound-Side First) | 11 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars And Planners-Appointment Books |
Format | Monthly, Weekly |
Cover Material | Embossed Simulated Leather |
Item | Planner |
Cover Color | Black |
Features | Printed, Three-Year Calendar Reference, Six Month Reference, Double-sided Pocket, Appointment Schedule, Non-refillable, Monthly Indicator, Holiday Listing, Notes Area |
Green Certification or Other Recognition | FSC |
Refillable | No |
Sheet Color | White/Blue |
Binding Details | Twin-Wire |
Edition Year | 2023 |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Calendar Reference Blocks | Weekly: Past Month, Current Month, Future Month; Monthly: Three Past Months, Three Future Months |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Appointment Ruling | 60-min, 8 AM to 9 PM (Mon-Sun) |
Description
Planner, Format Monthly, Weekly, Sheet Size 8-1/2 in x 11 in, Cover Color Black, Cover Material Embossed Simulated Leather, Refillable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Performance Mover 12-Pack, 75-80 lbs./dozen (MBPERFORMANCE75-12PK)
- FADELESS Paper, Rl, Fadlss, 48""X50', Rbe (PAC57205)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- SAX True Flow Acrylic, Quart, Gloss (30009)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- HOUSE OF DOOLITTLE Academic Weekly Assignment Book, Black, PK3 (274RTG-02)
- HOUSE OF DOOLITTLE Planner, Mthly, 2Yr, 8X11 (HOD262092)
- HOUSE OF DOOLITTLE Monthly Planner/Journal, 7x10 In, Pink (HOD5226)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- HOUSE OF DOOLITTLE Monthly Planner, 24 months (2620-02)
- AT-A-GLANCE Planner, 6 x 9", Flexible Polypropylene (70620130)
- House Of Doolittle Planners