Shop All Planners
House Of Doolittle
Weekly/Monthly Planner, 7x10 In.
Mfr # HOD294632
Zoro # G8983405
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars And Planners-Appointment Books
- Sheet Size 7 in x 10 in
- Format Monthly, Weekly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD294632
- Zoro # G8983405
- UPC # 040983105514
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 7 in x 10 in |
Size (Bound-Side First) | 10 x 7 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars And Planners-Appointment Books |
Format | Monthly, Weekly |
Item | Planner |
Cover Color | Black |
Cover Material | Embossed Simulated Suede |
Features | Double-sided Pocket, Printed, Holiday Listing, Ruled Daily Block, Three-Year Calendar Reference, Notes Area, Ruled Column, Non-refillable, Full-Color Photos of Floral Garden, Monthly Indicator |
Green Certification or Other Recognition | FSC, SFI |
Refillable | No |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Sun) |
Binding Type | Wire-O |
Calendar Reference Blocks | Weekly: Past Month, Current Month, Future Month; Monthly: Past Month, Future Month |
Calendar Term | 12-Month (Jan to Dec) |
Page Theme | Earthscapesâ„¢ Gardens of the World Photography |
Edition Year | 2023 |
Description
Planner, Format Monthly, Weekly, Sheet Size 7 in x 10 in, Cover Color Black, Cover Material Embossed Simulated Suede, Refillable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK15 (05857)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MB0707186P)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Pink PK12 (28029)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- HOUSE OF DOOLITTLE Academic Weekly Assignment Book, Black, PK3 (274RTG-02)
- HOUSE OF DOOLITTLE Weekly/Monthly Appointment Book 8-1/2" x 11" (HOD273)
- HOUSE OF DOOLITTLE 14-Month Planner, Ruled, 7 x 10 In. (HOD260602)
- HOUSE OF DOOLITTLE Yearly Wall Planner, Reversible, 60x26 In. (HOD3974)
- HOUSE OF DOOLITTLE Class Record Book, 9-10 Weeks, Blue, PK2 (514-07)
- HOUSE OF DOOLITTLE Weekly Appointment Book, Memo Size, 5x8 In (HOD27802)
- BI-SILQUE Bi-silque BVCGA02109830 Magnetic In- Out Board; Planner; 24 in. x 36 in.; Aluminum- White (BVCGA02109830)
- House Of Doolittle Planners