Shop All Planners
House Of Doolittle
Weekly Appt. Book, Photo, 8-1/2x11 In.
Mfr # HOD217102
Zoro # G8983527
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills Nonrefillable
- Style Appointment Books
- Sheet Size 8-1/2 x 11 in
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # HOD217102
- Zoro # G8983527
- UPC # 040983097727
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/2 x 11 in |
Size (Bound-Side First) | 11 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | Nonrefillable |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Cover Color | White |
Cover Material | Simulated Suede |
Item | Black-on-White Photo Weekly Appointment Book |
Green Certification or Other Recognition | FSC, SFI |
Features | Reference Calendar, Double-sided Pocket, Printed, Monthly Indicator, Ruled Daily Block, Holiday Listing, Notes Area, Non-refillable |
Dated/Undated | Dated |
Page Format | One Week per Two-Page Spread |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Wire-O |
Binding Details | Twin-Wire |
Edition Year | 2023 |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Page Theme | Landscape Black-and-White Photography |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Description
Black-on-White Photo Weekly Appointment Book, Format One Week per Two-Page Spread, Sheet Size 8-1/2 x 11 in, Cover Color White, Cover Material Simulated Suede
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- ZORO SELECT 24" x 12" Open Poly Bags, 1.50 mil, Clear (5DTG2)
- ZORO SELECT 18" x 12" Open Poly Bags, 6 mil, Clear (5DRC7)
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- HOUSE OF DOOLITTLE Class Record Book, 9-10 Weeks, Blue, PK2 (514-07)
- HOUSE OF DOOLITTLE Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (265-02)
- HOUSE OF DOOLITTLE Planner, Monthly, Academic, Bk (HOD26302)
- HOUSE OF DOOLITTLE Planner, Mthly, 2Yr, 8X11 (HOD262092)
- HOUSE OF DOOLITTLE Planner, Monthly, 5 Year (HOD262502)
- AT-A-GLANCE Contemporary Lite Monthly Planner, 11 x 9.5, Light Blue Cover, 12-Month Jan to Dec: 2024 (7026XL38)
- House Of Doolittle Planners