Shop All Planners
House Of Doolittle
Recycled Weekly Appointment Book, 8 x 5, Black Cover, 12-Month (Jan to Dec): 2022
Mfr # 278-02
Zoro # G705672332
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 8 x 5
- Format One Week per Two-Page Spread
- Cover Material Embossed Simulated Leather
- Paper Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 278-02
- Zoro # G705672332
- UPC # 40983113526
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8 x 5 |
Details
Style | Wire-O |
Format | One Week per Two-Page Spread |
Cover Material | Embossed Simulated Leather |
Paper Color | White/Blue |
Cover Color | Black |
Item | Calendars and Planners |
Color | Black |
Dated/Undated | Dated |
Appointment Ruling | 30-min, 8 AM to 5 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Binding Details | Twin-Wire |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Description
Memo-sized booklet is perfect for use in the office or on the go. Simple, weekly page-spread makes it easy to see your entire week's schedule. Each page contains horizontally formatted days for each day of the workweek and a four-month future-view for long-term planning. Wirebound cover features a black, embossed leatherette finish. Additional page lists important holiday dates over a span of three years. A three-year calendar reference page simplifies long-range planning. Made entirely of recycled materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- C-LINE PRODUCTS Roll, Lam, Adheer, 24"x600 (65050)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 14", Kraft, 15/Bundle (55VJ01)
- HOUSE OF DOOLITTLE Class Record Book, 9-10 Weeks, Blue, PK2 (514-07)
- HOUSE OF DOOLITTLE Weekly/Monthly Planner, 7x10 In. (HOD294632)
- HOUSE OF DOOLITTLE 14-Month Planner, Ruled, 7 x 10 In. (HOD260602)
- HOUSE OF DOOLITTLE Planner, 6-7/8 x 8-3/4", Simulated Leather (HOD262602)
- HOUSE OF DOOLITTLE Weekly/Monthly Appt. Book, Memo, 5x8 In. (HOD27502)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- AT-A-GLANCE AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- House Of Doolittle Planners