Shop All Planners
House Of Doolittle
Recycled Professional Weekly Planner, 15-Minute Appts, 11x8.5, Blue Cover, 12-Month (Jan-Dec): 2022
Mfr # 272-07
Zoro # G805672362
original price:
$15.69
9% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 11 x 8.5
- Format One Week per Two-Page Spread
- Color Blue
- Cover Material Embossed Simulated Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # 272-07
- Zoro # G805672362
- UPC # 40983272131
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 11 x 8.5 |
Details
Style | Wire-O |
Format | One Week per Two-Page Spread |
Color | Blue |
Item | Calendars and Planners |
Cover Material | Embossed Simulated Leather |
Paper Color | White/Blue |
Cover Color | Blue |
Features | Wirebound Soft Cover—Blue, embossed leatherette finished soft cover. |
Dated/Undated | Dated |
Binding Details | Twin-Wire: Soft Cover |
Calendar Term | 12-Month (Jan to Dec) |
Separate Sections | Telephone/Address Directory; Three-Year Holiday List; Three-Year Reference Calendar |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun) |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Edition Year | 2023 |
Description
Vertical format with one weekday per column, quarter-hourly appointments and six days per week. Weeks start on Monday with a one-week per two-page layout. Three-year reference calendar page aids in long-range planning. Includes a double-sided storage pocket. Additional page lists important holiday dates over a span of three years. Features printed monthly indicators to help you quickly find the date you need. Made entirely of recycled materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 15" x 2" x 2", White, 50/Bundle (M1522)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle (493U02)
- AQUAFINESSE AquaFinesse AQF956500 All Purpose 3-5 Month Hot Tub Kit (AQF956500)
- SHARPIE Permanent Markers, , Fine Point, Green PK (SAN30004)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- HOUSE OF DOOLITTLE Monthly Planner, 24 months (2620-02)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- HOUSE OF DOOLITTLE Academic Weekly Assignment Book, Black, PK3 (274RTG-02)
- HOUSE OF DOOLITTLE Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (265-02)
- HOUSE OF DOOLITTLE Planner, 6-7/8 x 8-3/4", Simulated Leather (HOD262602)
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- House Of Doolittle Planners