Shop All Calendars
House Of Doolittle
Recycled Honeycomb Desk Pad Calendar, 22x17, White/Multicolor Sheets, 12-Month (Aug to July): 2023
Mfr # 1565
Zoro # G205672368
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Gummed
- Refills No
- Sheet Size 22 x 17
- Format One Month per Page
- Paper Color White/Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 1565
- Zoro # G205672368
- UPC # 40983156509
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 x 17 |
Details
Item | Calendars and Planners |
Style | Gummed |
Refills | No |
Format | One Month per Page |
Paper Color | White/Multicolor |
Reversible | No |
Dated/Undated | Dated |
Academic Year | Yes |
Corner Color(s) | Brown |
Holder Style | Two-Corner Desk-Pad |
Julian Dates | Yes |
Page Theme | Bee Artwork |
Edition Year | 2023 |
Calendar Term | 12-Month (Aug to July) |
Calendar Reference Blocks | Current Year |
Description
Bee happy with this amusing honeycomb design desk pad. This desk pad creates quite a buzz featuring six rotating honeycomb and bee design on each month. Calendar pages are gummed at the top with two brown reinforced corners at the bottom to keep them in place. Includes Julian dates, days remaining, numbered weeks, and a full-year reference calendar with notes area. Major national religious and Canadian holidays are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- AVERY Dry-erase Marker, Chisel Point, Black PK (AVE24408)
- ELMERS Pencil Sharpener, Electric, Auto Adjust Dial, Black/Yellow (EPI1606X)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- HOUSE OF DOOLITTLE House of Doolittle HOD3640 Three Month Wall Calendar (HOD3640)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1646)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- HOUSE OF DOOLITTLE 15-1/2 x 22" Wall Calendar, Wirebound Three-Months, Blue/Gray (HOD343)
- HOUSE OF DOOLITTLE 32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3961)
- MAGNA VISUAL 48 x 72" Full Year Calendar Board, with Magnet Cardholders (AC-4872)
- House Of Doolittle Calendars