Shop All Calendars
House Of Doolittle
Recycled Honeycomb Desk Pad Calendar, 18.5x13, White/Multicolor Sheets, 12-Month (Jan to Dec): 2023
Mfr # 1566
Zoro # G505672372
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Glued
- Sheet Size 18.5 x 13
- Format One Month per Page
- Cover Material Chipboard; Leatherette
- Paper Color White/Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 1566
- Zoro # G505672372
- UPC # 40983156608
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 18.5 x 13 |
Details
Item | Calendars and Planners |
Style | Glued |
Format | One Month per Page |
Cover Material | Chipboard; Leatherette |
Paper Color | White/Multicolor |
Academic Year | No |
Holder Color | Brown |
Sheets per Calendar/Planner | 12 |
Dated/Undated | Dated |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Julian Dates | Yes |
Page Theme | Honeycomb Artwork |
Corner Color(s) | Brown |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Current Year |
Description
Bee happy with this amusing honeycomb design desk pad. This desk pad creates quite a buzz featuring six rotating honeycomb and bee design on each month. Calendar pages are gummed at the top with two brown reinforced corners at the bottom to keep them in place. Includes Julian dates, days remaining, numbered weeks, and a full-year reference calendar with notes area. Major national religious and Canadian holidays are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Plastic Strapping Sealer, Steel (MIP-420-58)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- ECOLO-BAG Paper Bags, 7" D, 22" H, 14" W, Brown, PK100 (SLCT-10G)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- HOUSE OF DOOLITTLE Calendar, Wall, Coastline (328)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- HOUSE OF DOOLITTLE 15-1/2 x 22" Wall Calendar, Wirebound Three-Months, Blue/Gray (HOD343)
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White (HOD155HD)
- AT-A-GLANCE AT-A-GLANCE® Desk Calendar Base, Black, 3 1/2" x 6" (E17-00)
- House Of Doolittle Calendars