Shop All Calendars
House Of Doolittle
Recycled Bubbleluxe Wall Calendar
Mfr # 340
Zoro # G9738777
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Color Bubbles
- Sheet Size 12 x 12
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 340
- Zoro # G9738777
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 12 x 12 |
Details
Item | Recycled Bubbleluxe Wall Calendar |
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | Bubbles |
Format | One Month per Page |
Weight | 0.308 lbs |
Julian Dates | Yes |
Seasonal Availability | Yes |
Dated/Undated | Dated |
Hanger Style | Wire Loop |
Academic Year | No |
Page Theme | Bubbleluxe Artwork |
Reversible | No |
Binding Type | Wire-O |
Sheet Color | White/Multicolor |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Current Year |
Edition Year | 2023 |
Description
Recycled Bubbleluxe Wall Calendar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- DURHAM MFG Literature Rack, Compartment 15, Blk (434-08)
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- SCHOOL SMART Loose Leaf Rings, 2 Inches, Nickel Plated Steel, Pack of 50 PK (LH00005)
- HOUSE OF DOOLITTLE Earthscapes Nature Scene Reversible Yearly Wall Calendar, 18x24, 2020 (3930)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- HOUSE OF DOOLITTLE 5 x 8" Express Track Weekly Appointment Book/Monthly Planner, White (HOD29402)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 24" x 37" (HOD3969)
- HOUSE OF DOO HOD Recycled Two-Color Monthly Desk Calendar with Large Notes Section (HO472574)
- House Of Doolittle Calendars