Shop All Dry Erase Boards
House Of Doolittle
Recycled All-Purpose/Vacation Plan-A-Board Planning Board, 36 x 24
Mfr # 639
Zoro # G606438037
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White/Blue/Yellow
- Dry Erase Surface Type Heavy Laminated Write-On/Wipe-Off
- Includes Water-Soluble Marker; Hangers
- Board Material Laminated Paper
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 639
- Zoro # G606438037
- UPC # 40983639002
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White/Blue/Yellow |
Dry Erase Surface Type | Heavy Laminated Write-On/Wipe-Off |
Includes | Water-Soluble Marker; Hangers |
Board Material | Laminated Paper |
Grid Columns | 48 |
Grid Rows | 24 |
Planning Period | 12 Months (Jan.-Dec.) |
Mounting Details | Hangers (Included) |
Description
Use this planner year after year. Heavy-laminated write-on/wipe-off surface wipes clean with a damp cloth, making it easy to change information. Reversible, two-sided format features an all-purpose side with 48 columns and 24 rows, and a vacation-planner side with space for up to 15 employees. The bottom of each side also features open note space for added convenience. Made entirely of recycled materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- EPSON Epson Black Fabric Ribbon (200K Characters) (ERC-09B)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- COSCO 2-Color Dater, Paid Stamp, 6-Year, 1-1/4"x1-3/4", Blue/Red (COS011033)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMM34)
- ZORO SELECT 96"x48" Self-Sticking Whiteboard, Plastic (Vawlp-dryerase)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- GLOBAL INDUSTRIAL 36'W x 24H Magnetic Glass Whiteboard, Black (695649)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- House Of Doolittle Dry Erase Boards