Shop All Planners
House Of Doolittle
Recycled Academic Honeycomb Planner, Honeycomb Artwork, 10x7, 12-Month (Aug to July): 2023
Mfr # 2665-02
Zoro # G405672359
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Sewn
- Sheet Size 10 x 7
- Format One Month per Two-Page Spread
- Cover Material Leatherette
- Cover Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 2665-02
- Zoro # G405672359
- UPC # 40983266505
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 10 x 7 |
Details
Style | Sewn |
Format | One Month per Two-Page Spread |
Item | Calendars and Planners |
Cover Material | Leatherette |
Cover Color | Black/Gold |
Paper Color | Multicolor |
Color | Black/Gold |
Separate Sections | Notes |
Cover Theme | Honeycomb Artwork |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Edition Year | 2023 |
Page Theme | Honeycomb Artwork |
Calendar Term | 12-Month (Aug to July) |
Description
House of Doolittle 100% Recycled Honeycomb Academic Monthly Planner, featuring August to July, has an adorable "Bee Happy" honeycomb design that rotates every six months, one month per two-page spread. This 7stitched flat planner fits well in any case or backpack. Includes space for important note information, Julian dates/days, previous, current and next month reference calendars with special bee phrases each month. The black leatherette stitched cover displays a honeycomb and bee pattern also. Additional information pages include important dates and holidays and a three-year at a glance calendar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 100ft (WL-ED-PSC-050-100)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- HOUSE OF DOOLITTLE Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (265-02)
- HOUSE OF DOOLITTLE Class Record Book, 9-10 Weeks, Blue, PK2 (514-07)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- HOUSE OF DOOLITTLE Planner, 6-7/8 x 8-3/4", Simulated Leather (HOD262602)
- HOUSE OF DOOLITTLE Yearly Wall Planner, Reversible, 60x26 In. (HOD3974)
- HOUSE OF DOOLITTLE Planner, Mth, 2Yr, 7X9 (HOD268002)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- House Of Doolittle Planners