Shop All Planners
House Of Doolittle
Professional Weekly Planner, 8-1/2x11 In.
Mfr # HOD27202
Zoro # G8982461
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills Nonrefillable
- Style Calendars And Planners-Appointment Books
- Sheet Size 8-1/2 x 11 in
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # HOD27202
- Zoro # G8982461
- UPC # 040983123464
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/2 x 11 in |
Size (Bound-Side First) | 11 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | Nonrefillable |
Style | Calendars And Planners-Appointment Books |
Format | One Week per Two-Page Spread |
Cover Material | Simulated Leather |
Cover Color | White |
Item | Professional Weekly Planner Ruled For 15-Minute Appointments |
Features | Wirebound Soft Cover—Black, embossed leatherette finished soft cover. |
Edition Year | 2023 |
Page Format | One Week per Two-Page Spread |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Binding Details | Twin-Wire: Soft Cover |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun) |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Separate Sections | Telephone/Address Directory; Three-Year Holiday List; Three-Year Reference Calendar |
Description
Professional Weekly Planner Ruled For 15-Minute Appointments, Format One Week per Two-Page Spread, Sheet Size 8-1/2 x 11 in, Cover Color White, Cover Material Simulated Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- AMPAD 4 x 8" Reporters Notebook, 70 Pg (25-280)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- HOUSE OF DOOLITTLE Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (265-02)
- HOUSE OF DOOLITTLE Academic Weekly Assignment Book, Black, PK3 (274RTG-02)
- HOUSE OF DOOLITTLE Monthly Planner, 24 months (2620-02)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- HOUSE OF DOOLITTLE Class Record Book, 9-10 Weeks, Blue, PK2 (514-07)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- House Of Doolittle Planners