Shop All Planners
House Of Doolittle
Planner, 8-1/2 x 11"
Mfr # HOD583992
Zoro # G6141390
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Assignment Book
- Sheet Size 8-1/2 in x 11 in
- Format Project/Meeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # HOD583992
- Zoro # G6141390
- UPC # 040983876568
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Size (Bound-Side First) | 11 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Assignment Book |
Format | Project/Meeting |
Cover Color | Black |
Features | Notes Pages for 110 Meetings, Printed with Soy Ink, Ruled Blocks |
Item | Planner |
Cover Material | Two-Piece Leatherette Hard Cover |
Paper Color | Blue, White |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Recycled Content | 100% Post-Consumer |
Refillable | No |
Calendar Reference Blocks | Current Year |
Dated/Undated | Dated |
Sheet Color | White/Blue |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Wire-O |
Sheets per Calendar/Planner | 110 |
Page Format | One Meeting per Page |
Binding Details | Twin-Wire |
Edition Year | 2023 |
Description
Planner, Format Project/Meeting, Sheet Size 8-1/2 in x 11 in, Paper Color Blue, White, Cover Color Black, Cover Material Two-Piece Leatherette Hard Cover, Refillable No, Recycled Content 100 Percent Post-Consumer, Features Notes Pages for 110 Meetings, Printed with Soy Ink, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- KONICA MINOLTA Black Toner Cartridge 28K YLD (TN328K)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- HOUSE OF DOOLITTLE Recycled Academic Honeycomb Planner, Honeycomb Artwork, 10x7, 12-Month (Aug to July): 2023 (2665-02)
- HOUSE OF DOOLITTLE Monthly Planner, 24 months (2620-02)
- HOUSE OF DOOLITTLE Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (265-02)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- HOUSE OF DOOLITTLE Planner, Monthly, Academic, Bk (HOD26302)
- REDIFORM Rediform REDCB1200G03 7.12 x 7.87 in. Monthly Planner (REDCB1200G03)
- House Of Doolittle Planners