Shop All Calendars
House Of Doolittle
Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9
Mfr # 2954-74
Zoro # G3855029
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 Planner
- Recommended Age 11+ Years
- Recommended Grade Grade 6+
- Material 100% Post-Consumer Recycled Paper, Soy Ink, 90% Recycled Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 2954-74
- Zoro # G3855029
- UPC # 40983295437
- Country of Origin United States
- Category Calendars
Details
Color | Multi |
Includes | 1 Planner |
Recommended Age | 11+ Years |
Recommended Grade | Grade 6+ |
Material | 100% Post-Consumer Recycled Paper, Soy Ink, 90% Recycled Wire |
Features | Holiday Listing, Metric Conversion, Double-sided Pocket, Ruled Daily Block, Maps, Notes Area, Reference Calendar |
Description
This planner will bring a smile to your face each time you use it with the wild flower prints inside and out. Features a wildflower design cover printed on 110-pound stock to stand up to ongoing use throughout the year. One month per two-page spread also features different lightly printed wildflower designs. Find the month quickly with the printed monthly indicators. Convenient vertical weekly format shows a full week appointments; one day per column including a full Saturday and Sunday, also with the lightly printed wildflower designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector, 36inL x 8inW x 8inH, Orange (VB36)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- HOUSE OF DOOLITTLE 24 x 37" Four Seasons Business and Academic Year Wall Calendar (HOD390)
- HOUSE OF DOOLITTLE Recycled Seasonal Academic Desk Pad Calendar, 22 x 17, 2020-2021 (1395)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- HOUSE OF DOOLITTLE Bar Harbor Academic Wall Calendar, 31.25inL x 22inW (354)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- AT-A-GLANCE At A Glance AAGSK2200 22 x 17 in. Monthly Desk Pad Calendar; 12Month (AAGSK2200)
- House Of Doolittle Calendars