Shop All Calendars
House Of Doolittle
Monthly/Weekly Academic Calendar Planner, Black Cover, Jul-Aug, 7 x 9
Mfr # 2955-32
Zoro # G3855184
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Cover
- Recommended Age 11+ Years
- Recommended Grade Grade 6+
- Material 100% Post-Consumer Recycled Paper, Soy Ink, 90% Recycled Wire
- Includes 1 Planner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 2955-32
- Zoro # G3855184
- UPC # 40983295567
- Country of Origin United States
- Category Calendars
Details
Color | Black Cover |
Recommended Age | 11+ Years |
Recommended Grade | Grade 6+ |
Material | 100% Post-Consumer Recycled Paper, Soy Ink, 90% Recycled Wire |
Includes | 1 Planner |
Description
Get a full week of open appointment times that you can configure as you go. One month per two-page spread, find the month quickly with the printed monthly indicators. Convenient vertical weekly format shows a full week appointments; one day per column including a full Saturday and Sunday. Durable black suede-liker cover with a sleek, classic look stands up to ongoing use throughout the year. Spiral-bound for easy page turning. Includes a three-year reference calendar page for long-range planning that includes important holidays in list form. Go green with House of Doolittle products, we print on 100% post-consumer recycled paper with soy-based inks. Wire binding is 90% recycled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OP Hues and Cues Game (PA135-725)
- FULTON MAILBOX BLACK RURAL (1-1/2C-BLK)
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- TRODAT Professional Numberer (TDTT5558)
- HOUSE OF DOOLITTLE 24 x 19" Executive Monthly Desk Pad Calendar, Blue (HOD180HD)
- HOUSE OF DOOLITTLE 32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3961)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- HOUSE OF DOOLITTLE 8 x 17" Three-Month Format Wall Calendar, White (HOD3646)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- House Of Doolittle Calendars