Shop All Planners
House Of Doolittle
Monthly Planner, 24 months
Mfr # 2620-02
Zoro # G6028426
original price:
$25.15
9% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 9+
- Recommended Age 14+ Years
- Material 100% post-consumer recycled paper, soy ink, wire
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 2620-02
- Zoro # G6028426
- UPC # 40983262040
- Country of Origin United States
- Category Planners
Details
Recommended Grade | 9+ |
Recommended Age | 14+ Years |
Material | 100% post-consumer recycled paper, soy ink, wire |
Color | Black |
Description
24 Month: January - December. Black embossed simulated leather cover. Block size: 1.75" x 1.75". One month per two-page spread. Printed on 100% post-consumer recycled paper with soy ink - Made in the USA. Includes Julian dates and days remaining with space for notes. Previous and the next month reference calendar on each month. Lightly ruled daily blocks - Measures 8.5" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Clear (TZe121)
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- HOUSE OF DOOLITTLE Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (265-02)
- HOUSE OF DOOLITTLE Planner, Monthly, 5 Year (HOD262502)
- HOUSE OF DOOLITTLE Academic Weekly Assignment Book, Black, PK3 (274RTG-02)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 32" x 48" (HOD3931)
- HOUSE OF DOOLITTLE Planner, 6-7/8 x 8-3/4", Simulated Leather (HOD262602)
- HOUSE OF DOOLITTLE Planner, Mthly, 2Yr, 8X11 (HOD262092)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- House Of Doolittle Planners