Shop All Planners
House Of Doolittle
Monthly Calendar Planner, Paper Blue
Mfr # 2680-02
Zoro # G0972960
product price: $21.45
/ea
Not eligible for select promotions
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style One Month per Two-Page Spread
- Sheet Size 8.75 x 6.88 in
- Format Monthly
- Green Certification or Other Recognition Forest Stewardship Council (FSC)(R) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 2680-02
- Zoro # G0972960
- UPC # 040983267007
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8.75 x 6.88 in |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | One Month per Two-Page Spread |
Format | Monthly |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified |
Paper Color | White/Blue |
Green Environmental Attribute | 100% Post-Consumer Recycled Content |
Features | Full Monthly View Per (2) Pages Spread, Scenic Planner,Julian Dates |
Cover Material | Embossed Simulated Leather |
Item | Calendars and Planners |
Cover Color | Black |
Refillable | No |
Calendar Term | 24-Month (Jan to Dec) |
Sheets per Calendar/Planner | 110 |
Binding Details | Twin-Wire |
Double-Sided Storage Pocket | |
Calendar Reference Blocks | Past Month; Future Month |
Separate Sections | Expense Log; Notes/Memos; Phone Messages; Reminders; Three-Year Holiday List; Three-Year Reference Calendar |
Binding Type | Wire-O |
Dated/Undated | Dated |
Edition Year | 2023 to 2024 |
Description
Planner, Format Monthly, Sheet Size 8-3/4 in x 6-7/8 in, Paper Color Blue, Cover Color Black, Cover Material Embossed Simulated Leather, Refillable No, Features Full Monthly View Per (2) Pages Spread, Scenic Planner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- TAPE LOGIC Tape Logic® Single Roll Table Top Dispenser, 1", Blue, 1/Each (SL7316)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Bk (UBC60106)
- PAPER MATE Mechanical Pencils for Handwriting, Triangular, 5/PK, AST PK (PAP2017483)
- HOUSE OF DOOLITTLE Planner, Mthly, 2Yr, 8X11 (HOD262092)
- HOUSE OF DOOLITTLE Yearly Wall Planner, Reversible, 60x26 In. (HOD3974)
- HOUSE OF DOOLITTLE Appointment Book, 8x11 In, White (HOD28202)
- HOUSE OF DOOLITTLE Weekly/Monthly Appointment Book 8-1/2" x 11" (HOD273)
- HOUSE OF DOOLITTLE Academic Weekly Assignment Book, Black, PK3 (274RTG-02)
- HOUSE OF DOOLITTLE Recycled Academic Honeycomb Planner, Honeycomb Artwork, 10x7, 12-Month (Aug to July): 2023 (2665-02)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- House Of Doolittle Planners