Shop All Calendars
House Of Doolittle
Monthly Calendar, 22" x 17" Sheet, Various
Mfr # 149
Zoro # G0997339
product price: $22.99
/ea
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Desk Pad
- Refills Yes
- Sheet Size 22 in x 17 in
- Color Various
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 149
- Zoro # G0997339
- UPC # 040983139007
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Geometric Designs Monthly Desk Pad Calendar |
Style | Desk Pad |
Refills | Yes |
Color | Various |
Format | One Month per Page |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified |
Features | Geometric Designs, Note Section |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Product Type | Geometric Designs Monthly Desk Pad Calendar |
Dated/Undated | Dated |
Corner Color | Black |
Sheet Color | White/Multicolor |
Calendar Reference Blocks | Current Year |
Binding Type | Stapled; Taped |
Julian Dates | Yes |
Page Theme | Geometric Artwork |
Edition Year | 2023 |
Binding Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Description
Geometric Designs Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 22 in x 17 in, Color Various, Features Geometric Designs, Note Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 2, PK12 (58507)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- MELISSA & DOUG Deluxe Magnetic Standing Art Easel (9336)
- TOSHIBA Black Toner Cartridge 39.8K YLD (TFC425UK)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- HOUSE OF DOOLITTLE 32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3961)
- HOUSE OF DOOLITTLE Recycled Honeycomb Desk Pad Calendar, 22x17, White/Multicolor Sheets, 12-Month (Aug to July): 2023 (1565)
- HOUSE OF DOOLITTLE 22 x 17" Coastline Monthly Desk Pad Calendar (HOD178)
- HOUSE OF DOOLITTLE 5 x 8" Express Track Weekly Appointment Book/Monthly Planner, White (HOD29402)
- BLUELINE Deskpad, Coloring, Botan, Med (REDC2917001)
- House Of Doolittle Calendars