Shop All Planners
House Of Doolittle
Month Planner, 14 Months, 6-7/8x8-3/4 In.
Mfr # HOD26802
Zoro # G8982346
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills Nonrefillable
- Style Appointment Books
- Sheet Size 6-7/8 x 8-3/4 in
- Format One Month per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD26802
- Zoro # G8982346
- UPC # 040983268035
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 6-7/8 x 8-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Refills | Nonrefillable |
Style | Appointment Books |
Format | One Month per Two-Page Spread |
Cover Color | White |
Item | 14-Month Ruled Monthly Planner |
Cover Material | Simulated Leather |
Description
14-Month Ruled Monthly Planner, Format One Month per Two-Page Spread, Sheet Size 6-7/8 x 8-3/4 in, Cover Color White, Cover Material Simulated Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (5371)
- SCHOOL SMART Student Group Pocket Chart, 26 x 27 Inches, Blue, 35 Pockets (085126)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- HOUSE OF DOOLITTLE Weekly/Monthly Planner, 7x10 In. (HOD294632)
- HOUSE OF DOOLITTLE Planner, Monthly, 5 Year (HOD262502)
- HOUSE OF DOOLITTLE 14-Month Planner, Ruled, 7 x 10 In. (HOD260602)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- HOUSE OF DOOLITTLE Planner, Mthly, 2Yr, 8X11 (HOD262092)
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- EKONOMIK SYSTEMS Ekonomik EKOR Check Registry- 8-.75in.x10in.- 1000 Entries- Green Ink-White Paper (EKOR)
- House Of Doolittle Planners