Shop All Bulletin Board & Classroom Decorations
House Of Doolittle
Laminated World Map, 50in x 33in
Mfr # 710
Zoro # G6028304
original price:
$32.15
4% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 1+
- Recommended Age 6+ Years
- Material recycled paper, polyethylene
- Color Multi
- Width 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 710
- Zoro # G6028304
- UPC # 40983710008
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 50" |
Height | 33" |
Details
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Material | recycled paper, polyethylene |
Color | Multi |
Description
Excellent eye catching large world map for home, office or educational. Heavy laminated write-on/wipe-off surface wipes clean with a damp cloth for repeat use and will last for years. Ideal for use in classrooms, shipping departments, offices, or wall decorations. Features national capitols, major cities, rivers. time zones. and major peak elevations. Includes water soluble marker and four peel and stick tabs for hanging. Individually tubed for easy shipping. Printed on 100% post-consumer recycled FSC certified paper with soy inks. Made in the USA. Measures 50" x 33".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Plastic Stretch Wrap Handle Requires Two For Each Roll (STRETCHWRAP HDL)
- ILC Replacement For PREMIUM POWER, CE505A (CE505A)
- SCENIC SAND Scenic Sand 4553 Activa 5 lbs Bag of Colored Sand; White (4553)
- QUALITY PARK Medical File Jacket, Manila, PK100 (63972)
- HOUSE OF DOOLITTLE House of Doolittle HOD26502 Monthly Academic Planner the product will be for the current year (HOD26502)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- SCHOLASTIC TEACHING RESOURCES Multiplication Tables Bulletin Board Set (SC565364)
- EUREKA Star Wars The Mandalorian Horizontal Banner, 45in x 12in (849943)
- EUREKA Peanuts® Reading All-In-One Door Decor Kit, 32 Pieces, PK3 (849315)
- House Of Doolittle Bulletin Board & Classroom Decorations