Shop All Bulletin Board & Classroom Decorations
House Of Doolittle
Laminated World Map, 38in x 25in
Mfr # 711
Zoro # G6028645
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material recycled paper, polyethylene
- Recommended Grade 1+
- Recommended Age 6+ Years
- Height 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # 711
- Zoro # G6028645
- UPC # 40983711005
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 25" |
Width | 38" |
Details
Color | Multi |
Material | recycled paper, polyethylene |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Description
Excellent eye catching large world map for home, office or educational. Heavy laminated write-on/wipe-off surface wipes clean with a damp cloth for repeat use and will last for years. Ideal for use in classrooms, shipping departments, offices, or wall decorations. Features national capitols, major cities, rivers. time zones. and major peak elevations. Includes water soluble marker and four peel and stick tabs for hanging. Individually tubed for easy shipping. Printed on 100% post-consumer recycled FSC certified paper with soy inks. Made in the USA. Measures 38" x 25".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Csmc Org Pk (WAU22651)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- LORELL Dry Erase Board Eraser, Black (LLR24850)
- HOUSE OF DOOLITTLE Laminated World Map, 50in x 33in (710)
- HOUSE OF DOOLITTLE House of Doolittle HOD26502 Monthly Academic Planner the product will be for the current year (HOD26502)
- REPLOGLE GLOBES The Pioneer Globe (30801)
- TREND ENTERPRISES Cupcakes Mini Accents Variety Pack, 36 Pieces, PK6 (T10812)
- CREATIVE SHAPES ETC Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors (369)
- BARKER CREEK Learning Magnets® - Numbers & Math Signs, 30 Magnetic pieces/Package (1305)
- CREATIVE START Letters, Numbers and Symbols, Adhesive, Black with White Outline, 1 in. h, 256 Characters (098135)
- House Of Doolittle Bulletin Board & Classroom Decorations