Shop All Calendars
House Of Doolittle
Laminated Wipe Off Wall Academic Calendar, Reversible, 18in x 24in
Mfr # 3965
Zoro # G5186432
original price:
$32.51
15% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Material laminated recycled paper
- Recommended Grade K+
- Features Laminated, Reminder Section, Erasable, Write on/Wipe off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 3965
- Zoro # G5186432
- UPC # 40983396592
- Country of Origin United States
- Category Calendars
Details
Color | Multi |
Recommended Age | 5+ Years |
Material | laminated recycled paper |
Recommended Grade | K+ |
Features | Laminated, Reminder Section, Erasable, Write on/Wipe off |
Green Certification or Other Recognition | FSC |
Description
Laminated wall planner: July - June. Reverses from a vertical format to horizontal format. Includes Julian dates/days remaining. Generous space for notes and plans. Wipes clean with a damp cloth. Includes water soluble marker and hangers. Measures: 18" x 24". Block Size: 0.75" x 1" vertical and horizontal formats. Printed on 100% post-consumer recycled paper with soy ink. Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Stitch Suture Scissors 4.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR868)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- MAKITA SHEAR 16 G 3.3 AMP (MPJS1602)
- HOUSE OF DOOLITTLE Monthly Calendar, Tent, 8-1/2x4-1/2 In. (HOD3649)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- HOUSE OF DOOLITTLE Recycled Honeycomb Desk Pad Calendar, 22x17, White/Multicolor Sheets, 12-Month (Aug to July): 2023 (1565)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- House Of Doolittle Calendars