Shop All Desk Accessories & Organizers
House Of Doolittle
House of Doolittle HOD12443 Desk Pad Crnby Holder-Tan Paper
Mfr # HOD12443
Zoro # G503700794
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD12443
- Zoro # G503700794
- UPC # 40983205627
- Country of Origin United States
- Category Desk Accessories & Organizers
Description
House of Doolittle EcoTone Desk Pad Calendars 12 months Jan - Dec. Printed on 100% post consumer recycled paper with soy inks and 4 cranberry reinforced leatherette corners. Also available in blue, cream, gray, rose, green and orchid. . 12 Months January-December
Holder includes four chipboard reinforced leatherette corners
Tan paper with cranberry corners
Printed on recycled paper with 30% post consumer material.
Includes Julian dates and days remaining
Lightly ruled daily block measure 2" x 21"
Full year reference Calendar on each Month
Measure 2" x 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-Erase Board-Cleaning Wet Wipes, 6 x 9, 50/Container (81850)
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20020)
- HP Toner Cartridge, 6900, Black (CF280X)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- HOUSE OF DOOLITTLE House of Doolittle HOD150HD Desk Pad Calendar- Perf. Top- Jan-Dec- 22in.x17in.- Gray-Blue the product will be for the current year. (HOD150HD)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- DACASSO Chocolate Brown Leather Double Pen Stand with Gold Accents (AG-3404)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- ARTISTIC KrystalView Nonglare Desk Pad, 20"x36" (60640M)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- House Of Doolittle Desk Accessories & Organizers