House Of Doolittle

House of Doolittle HOD012540 Desk Pad Blue Hldr-Blu Paper


product price: $39.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 12 Months August-July
  • Holder includes four chipboard reinforced leatherette corners
  • Blue paper with blue corners
  • Printed on recycled paper with 30% post consumer material.
  • Includes Julian dates and days remaining
  • Lightly ruled daily block measure 21" x 33"
  • Full year reference Calendar on each Month
  • Measure 181"x 1"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.