Shop All Calendars
House Of Doolittle
House Of Doolittle 338 12 x 12 in. 2018 Seasonal Wall Calendar & 100 Percentage Recycled; Blue
Mfr # 338
Zoro # G803973126
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 338
- Zoro # G803973126
- UPC # 40983338004
- Country of Origin United States
- Category Calendars
Description
Features
- August 2017 - July 2018 calendar, featuring 12 months for easy planning
- Full monthly view on each page, featuring blocks allocated for each day
- Wedgewood blue with quality white paper for Professional appeal; Julian dates and days remaining for remainder of the Year for easy reference
- Strong wire binding firmly keeps the pages together in one place; includes a wire hanger to easily hang the calendar on the wall
- Printed with High quality soy-based inks on 100% post-consumer recycled paper
- Color: Blue
- Size: 12 x 12 inch
- Year: 2018
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Thermal Laminator, 5mm, PK100 (TP5854100)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 12, 80PK (05580-BX)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (55VH14)
- HOUSE OF DOOLITTLE 8 x 17" Three-Month Format Wall Calendar, White (HOD3646)
- HOUSE OF DOOLITTLE 15-1/2 x 22" Wall Calendar, Wirebound Three-Months, Blue/Gray (HOD343)
- HOUSE OF DOOLITTLE Recycled Seasonal Academic Desk Pad Calendar, 22 x 17, 2020-2021 (1395)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- HOUSE OF DOOLITTLE House of Doolittle„¢ 100% Recycled Academic Desk Pad Calendar, 14-Month, 22 x 17, 2021-2022 (155HD)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- House Of Doolittle Calendars