Shop All Calendars
House Of Doolittle
Economy Daily Desk Calendar Refill, 3.5 x 6, White Sheets, 2022
Mfr # 4717
Zoro # G605672319
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Hybrid Ring
- Refills Daily Planning Pages
- Sheet Size 3.5 x 6
- Format One Day per Two-Page Spread (Mon-Fri); One Day per Page (Sat-Sun)
- Paper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 4717
- Zoro # G605672319
- UPC # 40983207416
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 3.5 x 6 |
Details
Item | Calendars and Planners |
Style | Hybrid Ring |
Refills | Daily Planning Pages |
Format | One Day per Two-Page Spread (Mon-Fri); One Day per Page (Sat-Sun) |
Paper Color | White |
Julian Dates | Yes |
For Use With | House of Doolittle™ #17 Bookstyle Bases |
Appointment Ruling | 30-min, 7 AM to 5 PM (Mon-Sun) |
Dated/Undated | Dated |
Seasonal Availability | Yes |
Academic Year | No |
Reversible | No |
Binding Details | Hybrid 2-Ring |
Calendar Reference Blocks | Past Month; Current Month |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
One weekday per two-page spread. One page each Sat. and Sun. Ruled for half-hour appointments 7 AM to 5 PM, Mon.-Sat. and 9 AM to 5 PM, Sun. Four-month reference calendar. Printed with blue soy ink. Fits any #17 base, sold separately. Made entirely of recycled materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Shipping (BRTDK1202)
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1646)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- HOUSE OF DOOLITTLE 24 x 19" Executive Monthly Desk Pad Calendar, Blue (HOD180HD)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- HOUSE OF DOOLITTLE 12 x 16-1/2" Monthly Wall Calendar, Landscapes (HOD362)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- House Of Doolittle Calendars