Shop All Calendars
House Of Doolittle
Calendar Refill, Daily, 3-1/2 x 6 In, White
Mfr # HOD4717
Zoro # G2690591
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
Not eligible for select promotions
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Daily
- Color White
- Sheet Size 3 1/2 in x 6 in
- Format Saturday/Sunday on Two-Page Spread, One Weekday Per Two-Page Spread
- Features 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Recycled Paper, Unruled Right Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD4717
- Zoro # G2690591
- UPC # 040983207362
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 3 1/2 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Daily Desk Calendar Refill |
Style | Daily |
Color | White |
Format | Saturday/Sunday on Two-Page Spread, One Weekday Per Two-Page Spread |
Features | 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Recycled Paper, Unruled Right Page |
Description
White Daily Desk Calendar Refill, Format Saturday/Sunday on Two-Page Spread, One Weekday Per Two-Page Spread, Sheet Size 3 1/2 in x 6 in, Color White, Features 7 AM to 5 PM Half-Hour Appointment Ruling on Left Page, Base Sold Separately, Recycled Paper, Unruled Right Page
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-tier Modular Bifold Brochure Holder, PK2 (252307)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- SCOTCHGARD Scotchguard Water Shield (4106106)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1646)
- HOUSE OF DOOLITTLE Deskpad, Seasonal/Holiday (HOD139)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White (HOD155HD)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- AT-A-GLANCE 15 x 12" Monthly Wall Calendar, Red/Blue (AAGPM828)
- House Of Doolittle Calendars